Circuit Breaker, Thermal Magnetic; 3P; 600VAC/500VDC; 800A

SKU: 78364330412
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Non-Interchangeable Trip Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
Amps: 800A
kA IR 240V AC: 65
kA IR 480V AC: 50
kA IR 600V AC: 25
Terminals: Load Lugs
Dimensions WxHxD: 7.50x16.00x4.50 in. (191x406x114 mm)
Frame Type: LMD 800A
Manufacturer Series: Sentron
Large Frame Circuit Breakers: Type - Thermal Magnetic Non Interchangeable Trip Breaker; Voltage Maximum - 600V AC/500V DC; Number of Poles - 3P; Amps - 800; kA IR 240V AC - 65; kA IR 480V AC - 50; kA IR 600V AC - 25; KA IR VDC - 25; Terminals - Load Lugs; Dimensions WxHxD - 7.50x16.00x4.50 in. (191x406x114 mm); Frame Type - LMD 800A; Additional Information - Trip Unit: Adjustable Magnetic Trip. Magnetic Range: 3200-8000A; Manufacturer Series - Sentron
Additional Info: Trip Unit: Adjustable Magnetic Trip. Magnetic Range: 3200-8000A