SIEMENS #3VL57631DE360AA0

Circuit Breaker, Thermal Magnetic; 3P; 600VAC/500VDC; 630A

SKU: 04089262583
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
Amps: 630A
kA IR 240V AC: 65
kA IR 480V AC: 20
KA IR VDC: 32
Dimensions WxHxD: 7.48x10.98x4.00 in. (190x279x102 mm)
Manufacturer Series: VL
Description
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 600V AC/500V DC; Number of Poles - 3P; Amps - 630; kA IR 240V AC - 65; kA IR 480V AC - 20; KA IR VDC - 32; Dimensions WxHxD - 7.48x10.98x4.00 in. (190x279x102 mm); Manufacturer Series - VL