SIEMENS #NLK3B600L

Circuit Breaker, Thermal Magnetic; 3P; 600VAC/500VDC; 600A

SKU: 04089259919
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
Amps: 600A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 18
KA IR VDC: 25
Terminals: Line and Load Lugs
Dimensions WxHxD: 5.50x11.00x4.20 in. (140x279x107 mm)
Frame Type: LG 600A
Manufacturer Series: VL