SIEMENS #JD63B200L

Circuit Breaker, Thermal Magnetic; 3P; 600VAC/500VDC; 200A

SKU: 78364300912
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Interchangeable Trip Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
Amps: 200A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 25
KA IR VDC: 25
Terminals: Line and Load Lugs
Dimensions WxHxD: 7.50x11.00x4.00 in. (191x279x102 mm)
Frame Type: JD 400A
Manufacturer Series: Sentron
Additional Info: Trip Unit: Adjustable Magnetic Trip. Magnetic Range: 1250-2500A