SIEMENS #HFXD63B150L

Circuit Breaker, Thermal Magnetic; 3P; 600VAC/500VDC; 150A

SKU: 78364308450
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Non-Interchangeable Trip Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
Amps: 150A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 25
KA IR VDC: 25
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.50x9.50x4.00 in. (114x241x102 mm)
Frame Type: FD 250A
Manufacturer Series: Sentron