SIEMENS #FXD63B110

Circuit Breaker, Thermal Magnetic; 3P; 600VAC; 110A

SKU: 78364321123
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Non-Interchangeable Trip Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 110A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 22
KA IR VDC: 18
Terminals: Without Lugs
Dimensions WxHxD: 4.50x9.50x4.00 in. (114x241x102 mm)
Frame Type: FD 250A
Manufacturer Series: Sentron
Additional Info: Trip Unit: Adjustable Magnetic Trip. Magnetic Range: 700-1200A