SIEMENS #BQD325

Circuit Breaker, Thermal Magnetic; 3P; 480VAC; 25A

SKU: 78364327736
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
Amps: 25A
kA IR 240V AC: 65
kA IR 277V AC: 14
kA IR 480V AC: 14
Terminals: Bolt-On Line Tabs, Load Lugs
Dimensions WxHxD: 3.00x4.49x2.70 in
Frame Type: BQD
Manufacturer Series: BQD