SIEMENS #NFG3B200L

Circuit Breaker, Thermal Magnetic; 3P; 480VAC; 200A

SKU: 78364357883
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
Amps: 200A
kA IR 240V AC: 65
kA IR 480V AC: 35
KA IR VDC: 18
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.10x6.90x3.40 in. (104x175x86 mm)
Frame Type: FG 250A
Manufacturer Series: VL