SIEMENS #NFG3B150

Circuit Breaker, Thermal Magnetic; 3P; 480VAC; 125A

SKU: 78364357780
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
Amps: 125A
kA IR 240V AC: 65
kA IR 480V AC: 35
KA IR VDC: 18
Terminals: Without Lugs
Dimensions WxHxD: 4.10x6.90x3.40 in. (104x175x86 mm)
Frame Type: FG 250A
Manufacturer Series: VL
Description
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 480V AC; Number of Poles - 3P; Amps - 125; kA IR 240V AC - 65; kA IR 480V AC - 35; KA IR VDC - 18; Terminals - Without Lugs; Dimensions WxHxD - 4.10x6.90x3.40 in. (104x175x86 mm); Frame Type - FG 250A; Manufacturer Series - VL