Menu Search
SIEMENS #HJX3B400L

Circuit Breaker, Thermal Magnetic; 3P; 400A

SKU # 78364360922 Manufacturer Series: VL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Number of Poles: 3P
Amps: 400A
Terminals: Line and Load Lugs

Additional Info: Interrupt Rating: 65kA