Circuit Breaker, Thermal Magnetic; 3P; 240VAC; 400A

SKU: 78364321297
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 400A
Terminals: Without Lugs
Frame Type: JXD2-A
Manufacturer Series: JXD