SIEMENS #BQD240

Circuit Breaker, Thermal Magnetic; 2P; 480VAC; 40A

SKU: 78364327726
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Number of Poles: 2P
Amps: 40A
kA IR 240V AC: 65
kA IR 480V AC: 14
KA IR VDC: 14
Terminals: Bolt-On Line Tabs, Load Lugs
Dimensions WxHxD: 2.00x4.49x2.70 in
Frame Type: BQD
Manufacturer Series: BQD
Description
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 480V AC; Number of Poles - 2P; Amps - 40; kA IR 240V AC - 65; kA IR 480V AC - 14; KA IR VDC - 14; Terminals - Bolt-On Line Tabs, Load Lugs; Dimensions WxHxD - 2.00x4.49x2.70 in; Frame Type - BQD; Manufacturer Series - BQD