Circuit Breaker, Thermal Magnetic; 2P; 400A

SKU: 78364320095
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Non-Interchangeable Trip Breaker
Number of Poles: 2P
Amps: 400A
Terminals: Line and Load Lugs
Dimensions WxHxD: 7.50x11.00x4.00 in. (191x279x102 mm)
Frame Type: JD 400A
Manufacturer Series: Sentron
Large Frame Circuit Breakers: Type - Thermal Magnetic Non Interchangeable Trip Breaker; Number of Poles - 2P; Amps - 400; Terminals - Line and Load Lugs; Dimensions WxHxD - 7.50x11.00x4.00 in. (191x279x102 mm); Frame Type - JD 400A; Additional Information - Interrupt Rating: 35kA; Manufacturer Series - Sentron
Additional Info: Interrupt Rating: 35kA