Circuit Breaker, Thermal Magnetic; 2P; 240VAC; 20A

SKU: 78364311117
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Breaker
Voltage Maximum: 240V AC
Number of Poles: 2P
Amps: 20A
kA IR 240V AC: 65
Terminals: Load Lugs
Dimensions WxHxD: 2.00x4.00x2.38 in.
Frame Type: HBQ
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 240V AC; Number of Poles - 2P; Amps - 20; kA IR 240V AC - 65; Terminals - Load Lugs; Dimensions WxHxD - 2.00x4.00x2.38 in.; Frame Type - HBQ