Menu Search
Large Frame Circuit Breakers Circuit Breaker, Thermal Magnetic; 277V AC/125V DC; 1P; 15A

SIEMENS #ED41B015BP

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic; 277V AC/125V DC; 1P; 15A

SKU #78364300314
Manufacturer Series: Sentron
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 277V AC/125V DC
Number of Poles: 1P
Amps: 15A
kA IR 240V AC: 65 kA IR at 120V
kA IR 277V AC: 22 kA IR
KA IR VDC: 30 kA IR
Terminals: Load Lugs
Dimensions WxHxD: 1.00x6.35x3.92 in. (25.4x161.3x99.6 mm)
Frame Type: ED 125A

Siemens Sentron series circuit breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in nine frame sizes from 125A to 2000A and are globally rated (UL489, CSA, CE, NOM, HID, HACR, SWD). Features include field installable external accessories, series connected short circuit ratings and many sizes for motor circuit protectors and molded case switches.