Menu Search
Search
SIEMENS #JXD23B200

Sentron Circuit Breaker, Thermal Magnetic; 240V AC; 3P; 200A

SKU # 78364321292 Manufacturer Series: JXD
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 200A
Type: Thermal Magnetic Non-Interchangeable Trip Breaker
kA IR 240V AC: 65
Dimensions WxHxD: 7.50x11.00x4.00 in. (191x279x102 mm)
Frame Type: JD 400A
Voltage Maximum: 240V AC
Number of Poles: 3P
Terminals: Without Lugs