Menu Search
SIEMENS #BQ2B050

Circuit Breaker, Thermal Magnetic; 240V AC; 2P; 50A

SKU # 78364310244 Manufacturer Series: BQ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Voltage Maximum: 240V AC
Number of Poles: 2P
Amps: 50A
kA IR 240V AC: 10
Terminals: Load Lugs
Dimensions WxHxD: 2.00x3.38x2.13 in
Frame Type: BQ