SIEMENS #BQD120

Circuit Breaker, Thermal Magnetic; 1P; 277VAC; 20A

SKU: 78364327709
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 277V AC
Number of Poles: 1P
Amps: 20A
kA IR 277V AC: 14
KA IR VDC: 14
Terminals: Bolt-On Line Tabs, Load Lugs
Dimensions WxHxD: 1.00x4.49x2.70 in
Frame Type: BQD
Manufacturer Series: BQD
Description
Large Frame Circuit Breakers: Type - Thermal Magnetic Breaker; Voltage Maximum - 277V AC; Number of Poles - 1P; Amps - 20; kA IR 277V AC - 14; KA IR VDC - 14; Terminals - Bolt-On Line Tabs, Load Lugs; Dimensions WxHxD - 1.00x4.49x2.70 in; Frame Type - BQD; Manufacturer Series - BQD