Menu Search
Search
SIEMENS #3RV13737JN10

Sirius Circuit Breaker, Molded Case Switch; 690V AC; 3P; 630A

SKU # 04089254764
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Amps: 630A
Type: Molded Case Switch Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
kA IR 240V AC: 100
Terminals: Screw
Dimensions WxHxD: 5.51x8.07x4.07 in. (140x205x104 mm)

Additional Info: Includes Phase Barriers, Temperature: -25 to 45 deg C, For 3RV1 Motor Circuit Protector