Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case Switch; 690V AC; 3P; 800A
SIEMENS #3VL67802SE362HC1-Z

Circuit Breaker, Molded Case Switch; 690V AC; 3P; 800A

SKU # 04089229976 Manufacturer Series: 3VL6
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Molded Case Switch Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 800A
kA IR 240V AC: 75
kA IR 480V AC: 50
kA IR 600V AC: 30
Terminals: Screw
Dimensions WxHxD: 7.48x16.02x6.97 in. (190x407x177 mm)