SIEMENS #3RV10637CL10

Sirius Circuit Breaker, Molded Case Switch; 690V AC; 3P; 160A

SKU: 66264385148
Manufacturer Series: 3RV1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Molded Case Switch Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 160A
kA IR 240V AC: 100
kA IR 480V AC: 85
kA IR 600V AC: 70
Terminals: Screw
Dimensions WxHxD: 4.13x8.07x4.07 in. (105x205x104 mm)
Frame Type: C-Frame
Additional Info: Finger Safe Protection, IEC IP20, Class 10 Trip, Operating Temperature: -20 to 60 Deg C (-4 to 140 Deg F)