Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case Switch; 600V AC; 3P; 40A
SIEMENS #NGG3B040

Circuit Breaker, Molded Case Switch; 600V AC; 3P; 40A

SKU # 78364336337 Manufacturer Series: NGG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Molded Case Switch Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 40A
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 14
Terminals: Without Lugs
Dimensions WxHxD: 3.00x5.40x2.90 in. (76x137x74 mm)
Frame Type: NGG 125A