Menu Search
SIEMENS #HEG3B125L

Circuit Breaker, Molded Case Switch; 600V AC; 3P; 125A

SKU # 78364352054 Manufacturer Series: HEG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Switch Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 125A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 25
KA IR VDC: 42
Terminals: Line and Load Lugs
Dimensions WxHxD: 3.00x5.50x3.00 in. (76x140x76 mm)
Frame Type: EG 125A