Menu Search
Search
SIEMENS #FXD62S250AL

Sentron Circuit Breaker, Molded Case Switch; 600V AC; 2P; 250A

SKU # 78364320020
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Switch Breaker
Voltage Maximum: 600V AC
Number of Poles: 2P
Amps: 250A
kA IR 240V AC: 65
kA IR 480V AC: 35
kA IR 600V AC: 22
KA IR VDC: 30
Terminals: Line and Load Lugs
Dimensions WxHxD: 6.00x11.00x7.00 in. (152x279x178 mm)
Frame Type: FD 250A