Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case Switch; 600V AC/250V DC; 3P; 90A

SIEMENS #HEB3B090B

Circuit Breaker, Molded Case Switch; 600V AC/250V DC; 3P; 90A

SKU #78364355906
Manufacturer Series: HEB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Molded Case Switch Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 90A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 25
KA IR VDC: 42
Terminals: Load Lugs
Dimensions WxHxD: 6.80x3.70x4.00 in. (173x97x102 mm)
Frame Type: HEB