Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case Switch; 480V AC; 3P; 15A

SIEMENS #NEB3B015B

Circuit Breaker, Molded Case Switch; 480V AC; 3P; 15A

SKU #78364355850
Manufacturer Series: NEB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Molded Case Switch Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
Amps: 15A
kA IR 240V AC: 85
kA IR 480V AC: 35
KA IR VDC: 35
Terminals: Load Lugs
Dimensions WxHxD: 3.00x5.50x3.00 in. (76x140x76 mm)
Frame Type: EG-Frame