Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case Switch; 480V AC/250V DC; 2P; 70A

SIEMENS #ED42B070L

Sentron Circuit Breaker, Molded Case Switch; 480V AC/250V DC; 2P; 70A

SKU #78364308384
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Molded Case Switch Breaker
Voltage Maximum: 480V AC/250V DC
Number of Poles: 2P
Amps: 70A
kA IR 240V AC: 65
kA IR 480V AC: 18
KA IR VDC: 30
Terminals: Line and Load Lugs
Dimensions WxHxD: 2.00x6.35x3.92 in. (51x161x100 mm)
Frame Type: ED 125A