Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case Switch; 480V AC/250V DC; 2P; 15A
SIEMENS #CQD215

Circuit Breaker, Molded Case Switch; 480V AC/250V DC; 2P; 15A

SKU # 78364327760 Manufacturer Series: CQD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Molded Case Switch Breaker
Voltage Maximum: 480V AC/250V DC
Number of Poles: 2P
Amps: 15A
kA IR 480V AC: 14
KA IR VDC: 14
Terminals: Load Lugs
Dimensions WxHxD: 2.00x4.90x2.88 in. (51x124x73 mm)
Frame Type: CQD 100A