Menu Search
Search
SIEMENS #HEM3M070L

Circuit Breaker, Molded Case Switch; 3P; 70A

SKU # 78364352075
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 70A
Type: Molded Case Switch Breaker
Number of Poles: 3P
Terminals: Line and Load Lugs
Frame Type: EG 125A