Menu Search
Search
SIEMENS #NGB1B020B

Circuit Breaker, Molded Case Switch; 347V AC/125V DC; 1P; 20A

SKU # 78364341396 Manufacturer Series: NGB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Switch Breaker
Voltage Maximum: 347V AC/125V DC
Number of Poles: 1P
Amps: 20A
kA IR 277V AC: 25
KA IR VDC: 14
Terminals: Load Lugs
Dimensions WxHxD: 0.97x4.99x2.87 in. (25x127x73 mm)
Frame Type: NGB