Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case Switch; 277V AC; 1P; 25A

SIEMENS #NGG1B025L

Circuit Breaker, Molded Case Switch; 277V AC; 1P; 25A

SKU #78364341350
Manufacturer Series: NGG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Molded Case Switch Breaker
Voltage Maximum: 277V AC
Number of Poles: 1P
Amps: 25A
kA IR 277V AC: 25
KA IR VDC: 14
Terminals: Line and Load Lugs
Dimensions WxHxD: 1.00x5.40x2.90 in. (25x137x74 mm)
Frame Type: GG 125A