Menu Search
SIEMENS #CQD190

Circuit Breaker, Molded Case Switch; 277V AC/125V DC; 1P; 90A

SKU # 78364327758 Manufacturer Series: CQD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Switch Breaker
Voltage Maximum: 277V AC/125V DC
Number of Poles: 1P
Amps: 90A
kA IR 277V AC: 14
KA IR VDC: 14
Terminals: Load Lugs
Dimensions WxHxD: 1.00x4.90x2.88 in. (25x124x73 mm)
Frame Type: CQD 100A