Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case Switch; 277V AC/125V DC; 1P; 60A

SIEMENS #CQD160

Circuit Breaker, Molded Case Switch; 277V AC/125V DC; 1P; 60A

SKU #78364327755
Manufacturer Series: CQD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Molded Case Switch Breaker
Voltage Maximum: 277V AC/125V DC
Number of Poles: 1P
Amps: 60A
kA IR 277V AC: 14
KA IR VDC: 14
Terminals: Load Lugs
Dimensions WxHxD: 1.00x4.90x2.88 in. (25x124x73 mm)
Frame Type: CQD 100A