Menu Search
SIEMENS #B350H

Circuit Breaker, Molded Case Switch; 240V AC; 3P; 50A

SKU # 78364326402 Manufacturer Series: BLH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 50A
Type: Molded Case Switch Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
kA IR 240V AC: 22
Terminals: Load Lugs
Dimensions WxHxD: 3.00x3.56x2.38 in. (76x90x60 mm)
Frame Type: BLH