Menu Search
Search
SIEMENS #ED23B015L

Sentron Circuit Breaker, Molded Case Switch; 240V AC; 3P; 15A

SKU # 78364300306
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 15A
Type: Molded Case Switch Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
kA IR 240V AC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 3.00x6.35x3.92 in. (76x161x100 mm)
Frame Type: ED 125A