Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case Switch; 240V AC; 3P; 50A
SIEMENS #B350HH

Circuit Breaker, Molded Case Switch; 240V AC; 3P; 50A

SKU # 78364326424 Manufacturer Series: HBL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Molded Case Switch Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 50A
kA IR 240V AC: 65
Terminals: Load Lugs
Dimensions WxHxD: 3.00x3.56x2.38 in. (76x90x60 mm)
Frame Type: HBL