You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #BQ3B10000S01

Circuit Breaker, Molded Case Switch; 240V AC; 3P; 100A

SKU # 78364300085 Manufacturer Series: BQ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Switch Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 100A
kA IR 240V AC: 10
Terminals: Load Lugs
Dimensions WxHxD: 3.00x4.00x2.38 in. (76x102x60 mm)
Frame Type: BQ

Additional Info: Includes: Shunt Trip, 120V