Menu Search
Search
SIEMENS #B235

Circuit Breaker, Molded Case Switch; 120/240V AC; 2P; 35A

SKU # 78364326356 Manufacturer Series: BL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 35A
Dimensions WxHxD: 2.00x3.56x2.38 in. (25x90x60 mm)
Type: Molded Case Switch Breaker
Voltage Maximum: 120/240V AC
Number of Poles: 2P
kA IR 240V AC: 10
Terminals: Load Lugs
Frame Type: BL