Menu Search
SIEMENS #3RV13536CP10

Sirius Circuit Breaker, Molded Case; 690V AC; 3P; 2A

SKU # 04089296028 Manufacturer Series: 3RV1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Molded Case Circuit Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 2A
kA IR 240V AC: 120
kA IR 480V AC: 50
kA IR 600V AC: 35
Terminals: Screw
Dimensions WxHxD: 3.54x5.11x2.75 in. (90x130x70 mm)