Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case; 690V AC; 3P; 1600A

SIEMENS #3VL8116-3RR30-0AA0

Sentron Circuit Breaker, Molded Case; 690V AC; 3P; 1600A

SKU #78364395491
Manufacturer Series: 3VL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Molded Case Circuit Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 1600A
kA IR 240V AC: 200 kA IR
kA IR 480V AC: 75 kA IR at 440 VAC
kA IR 600V AC: 50 kA IR at 500/525 VAC
Dimensions WxHxD: 9.01x15.98x8.14 in. (229.0x406.0x207.0 mm)
Frame Type: PG 1600A

3VL IEC rated circuit breakers comply to IEC 60947-1 and -2 and are available in 3 and 4 pole versions with continuous ampere ratings up to 1600A. The IEC line of circuit breakers are not UL/CSA marked and are intended for use in unique applications where the globally rated VL circuit breakers will not suffice.