Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case; 600V AC/250V DC; 2P; 500A

SIEMENS #E1SMXD62B500

SpeedFaxâ„¢ Circuit Breaker, Molded Case; 600V AC/250V DC; 2P; 500A

SKU #78364329963
Manufacturer Series: Sentron
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 2P
Amps: 500A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 50 kA IR
kA IR 600V AC: 25 kA IR
KA IR VDC: 30 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 22.42x60.00x10.00 in. (569.5x1524.0x254.0 mm)
Frame Type: MD 800A

Siemens Sentron series circuit breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in nine frame sizes from 125A to 2000A and are globally rated (UL489, CSA, CE, NOM, HID, HACR, SWD). Features include field installable external accessories, series connected short circuit ratings and many sizes for motor circuit protectors and molded case switches.