Menu Search
Search
SIEMENS #NDW3A060

Circuit Breaker, Molded Case; 3P; 65 kA IR at 240V AC; 60A

SKU # 88762113313 Manufacturer Series: VL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 60A
kA IR 240V AC: 65 kA IR
kA IR 480V AC: 35 kA IR
kA IR 600V AC: 18 kA IR
Dimensions WxHxD: 4.12x6.88x4.19 in. (104.5x174.5x106.5 mm)
Frame Type: DG 150A

Siemens VL circuit breakers are designed on the principal of contact magnetic repulsion. This allows the current limiting effect of the breakers to help protect the system components from the thermal and dynamic magnetic effects of short circuit currents in the event of an electrical fault. VL Circuit Breakers feature N-Class (35kA), H-Class (65kA) and L-Class (100kA) interrupting ratings. They also feature both thermal magnetic and electronic trip units across the entire product line, assuring compatibility for virtually any application. All of the VL Trip Units are UL listed for field installation and measure true RMS current. This type of measurement ensures the most accurate means of measuring currents in todays harmonic filled electrical distribution systems.