Menu Search
Large Frame Circuit Breakers Circuit Breaker, Molded Case; 3P; 200 kA IR at 240V AC; 250A

SIEMENS #3VL37253AP360AB1-Z

Sentron Circuit Breaker, Molded Case; 3P; 200 kA IR at 240V AC; 250A

SKU #04089218883
Manufacturer Series: 3VL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Molded Case Circuit Breaker
Voltage Maximum: 690V AC/600V DC
Number of Poles: 3P
Amps: 250A
kA IR 240V AC: 200 kA IR
kA IR 480V AC: 75 kA IR at 440 VAC
kA IR 600V AC: 50 kA IR at 500/525 VAC
KA IR VDC: 32 kA IR at 250/600 VDC
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.13x6.88x4.21 in. (105.0x175.0x107.0 mm)
Frame Type: 3VL3 250A

3VL IEC rated circuit breakers comply to IEC 60947-1 and -2 and are available in 3 and 4 pole versions with continuous ampere ratings up to 1600A. The IEC line of circuit breakers are not UL/CSA marked and are intended for use in unique applications where the globally rated VL circuit breakers will not suffice.