Menu Search
Large Frame Circuit Breakers Circuit Breaker, Magnetic Molded Case Switch; 690V AC; 4P; 1600A

SIEMENS #3VL87162LF400AA0

Circuit Breaker, Magnetic Molded Case Switch; 690V AC; 4P; 1600A

SKU #04089290369
Manufacturer Series: 3VL8
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 690V AC
Number of Poles: 4P
Amps: 1600A
kA IR 240V AC: 50
kA IR 480V AC: 50
kA IR 600V AC: 30
Dimensions WxHxD: 12.00x15.98x8.14 in. (305x406x207 mm)

Additional Info: Trip Unit: Adjustable Thermal and Magnetic Trip