Menu Search
Search
SIEMENS #3VL77122LF460AA0

Circuit Breaker, Magnetic Molded Case Switch; 690V AC; 4P; 1250A

SKU # 04089290279 Manufacturer Series: 3VL7
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 690V AC
Number of Poles: 4P
Amps: 1250A
kA IR 240V AC: 50
kA IR 480V AC: 50
kA IR 600V AC: 30
Terminals: Screw
Dimensions WxHxD: 12.00x15.98x8.14 in (305x406x207 mm)

Additional Info: Trip Unit: Adjustable Thermal and Magnetic Trip