Menu Search
Large Frame Circuit Breakers Circuit Breaker, Magnetic Molded Case Switch; 690V AC; 3P; 1600A

SIEMENS #3VL87162SG300AA0

Circuit Breaker, Magnetic Molded Case Switch; 690V AC; 3P; 1600A

SKU #04089290384
Manufacturer Series: 3VL8
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 1600A
kA IR 240V AC: 100
kA IR 480V AC: 50
kA IR 600V AC: 30
Dimensions WxHxD: 9.01x15.98x8.14 in. (229x406x207 mm)
Frame Type: C-Frame

Additional Info: Trip Unit: Adjustable Thermal and Magnetic Trip