Menu Search
Search
SIEMENS #3VL77122LE360AA0

Circuit Breaker, Magnetic Molded Case Switch; 690V AC; 3P; 1250A

SKU # 04089290278 Manufacturer Series: 3VL7
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 1250A
kA IR 240V AC: 100
kA IR 480V AC: 50
kA IR 600V AC: 30
Terminals: Screw
Dimensions WxHxD: 9.01x15.98x8.14 in (229x406x207 mm)

Additional Info: Trip Unit: Adjustable Thermal and Magnetic Trip