Menu Search
Large Frame Circuit Breakers Circuit Breaker, Magnetic Molded Case Switch; 690V AC; 3P; 1000A
SIEMENS #3VL77101SB360AA0

Circuit Breaker, Magnetic Molded Case Switch; 690V AC; 3P; 1000A

SKU # 04089290170 Manufacturer Series: 3VL7
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 1000A
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 20
Terminals: With Lug
Dimensions WxHxD: 9.01x15.98x8.14 in (229x406x207 mm)

Additional Info: Trip Unit: Adjustable Thermal and Magnetic Trip