Menu Search
Search
SIEMENS #E4XJXD23S400A

SpeedFaxâ„¢ Circuit Breaker, Magnetic Molded Case; 240V AC; 3P; 400A

SKU # 78364329108 Manufacturer Series: Sentron
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Molded Case Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 400A
kA IR 240V AC: 65 kA IR
Terminals: Line and Load Lugs
Dimensions WxHxD: 30.00x42.00x10.00 in. (762.0x1066.8x254.0 mm)
Frame Type: JD 400A

Siemens Sentron series circuit breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in nine frame sizes from 125A to 2000A and are globally rated (UL489, CSA, CE, NOM, HID, HACR, SWD). Features include field installable external accessories, series connected short circuit ratings and many sizes for motor circuit protectors and molded case switches.