Menu Search

SIEMENS #3VL57631CJ460AA0

Circuit Breaker, Magnetic; 690V AC/600V DC; 4P; 630A

SKU: 04089289967
Manufacturer Series: 3VL5
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 690V AC/600V DC
Number of Poles: 4P
Amps: 630A
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 20
KA IR VDC: 30
Terminals: Screw
Dimensions WxHxD: 9.96x11.00x5.43 in. (253x279x138 mm)
Additional Info: Trip Unit: Adjustable Thermal and Magnetic Trip